Divider Box, Red, High Density Polyethylene, 0.79 cu. ft. Volume Capacity (Discontinued)
- Mfr # DC3050 Red
- Zoro # G3585775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DC3050 Red
Zoro #
G3585775
UPC #
014239130353
Country of Origin
Unknown
Dimensions
Inside Width
15 1/4 in
Inside Length
20 1/4 in
Inside Height
5 in
Details
Color
Red
Load Capacity
40 lb
Material
High Density Polyethylene
Item
Divider Box
Volume Capacity
0.79 cu ft
ESD Conductive
No
Description
Divider Box, Color Red, Divider Color Gray, Material High Density Polyethylene, Volume Capacity 0.79 cu ft, Inside Height 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.