Divider Box, Red, High Density Polyethylene, 1.32 cu ft Volume Capacity (Discontinued)
- Mfr # NDC3080 RED
- Zoro # G3851276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDC3080 RED
Zoro #
G3851276
UPC #
014239130834
Country of Origin
Unknown
Dimensions
Inside Width
15 1/4 in
Inside Height
8 in
Inside Length
20 1/4 in
Details
Color
Red
Load Capacity
40 lb
Material
High Density Polyethylene
Item
Divider Box
Volume Capacity
1.32 cu ft
ESD Conductive
No
Description
Divider Box, Color Red, Divider Color Gray, Material High Density Polyethylene, Volume Capacity 1.32 cu ft, Inside Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.