This item is Discontinued.

Lewisbins Gray Fiberglass Lid CSN1812-1 GREY

Gray Fiberglass Lid (Discontinued)

  • Mfr # CSN1812-1 GREY
  • Zoro # G4771103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSN1812-1 GREY
Zoro #
G4771103
UPC #
014239150078
Country of Origin
United States

Dimensions

Overall Width
12 3/4 in
Overall Length
19 3/4 in
Overall LxW
19 3/4 in x 12 3/4 in
Outside Width
12 5/8 in

Details

Color
Gray
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Series
CSN Trays
For Container Type
Stack and Nest Container
Shape
Rectangular
Compatible Manufacturer Model Number
SN1812-6
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Description

Lid, Color Gray, Compatible Grainger Part Number 21P622, Compatible Manufacturer Model Number SN1812-6, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 19 3/4 in, Overall Width 12 3/4 in, Shape Rectangular, For Container Type Stack and Nest Container, Series CSN Trays

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.