Shop All Bin & Box Accessories
Lewisbins
Gray Fiberglass Lid
Mfr # CSN2217-1GREY
Zoro # G4768163
original price:
$42.18
21% off
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fiberglass
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 18 in
- Series CSN Trays
Product Information
- Brand Lewisbins
- MFR # CSN2217-1GREY
- Zoro # G4768163
- UPC # 014239150276
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 18 in |
Overall Length | 25 3/8 in |
Outside Width | 18 in |
Details
Description
Lid, Color Gray, Compatible Grainger Part Number 21P635, Compatible Manufacturer Model Number SN2217-6, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 18 1/8 in, Shape Rectangular, For Container Type Stack and Nest Container, Series CSN Trays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- LEWISBINS Lewis Bin System, Clear (CH10)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- Lewisbins Bin & Box Accessories