This item is Discontinued.

Lewisbins Green Fiberglass Lid CSN2214-1 GREEN

Green Fiberglass Lid (Discontinued)

  • Mfr # CSN2214-1 GREEN
  • Zoro # G4773395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSN2214-1 GREEN
Zoro #
G4773395
UPC #
014239150214
Country of Origin
United States

Dimensions

Outside Width
14 3/4 in

Details

Color
Green
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Stack and Nest Container

Description

Lid, Color Green, Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.