
Storage Container, 24 in L x 20 in W x 13 in H, Blue, Polyethylene, 5 PK
Mfr # SN2420-13BL
Zoro # G306382654
product price: $341.99
/pk 5, $68.40/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Overall Length
24 in
Overall Width
20 in
Material
Polyethylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2420-13BL
Zoro #
G306382654
UPC #
14239170380
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Length
24 in
Overall Width
20 in
Overall L x W x H
24 in L x 20 in W x 13 in H
Details
Material
Polyethylene
Color
Blue
Item
Storage Container
Description
LEWISBINS SN2420-13 POLYETHYLENE CONTAINER 24"L X 20"W X 13"H, BLUE DESIGNED TO ENDURE YEARS OF RUGGED USE, THESE PLASTIC CONTAINERS ARE IDEAL FOR MANUFACTURING, FOOD PROCESSING, DISTRIBUTION AND STORAGE. HIGH DENSITY POLYETHYLENE RESISTS OILS, SOLVENTS, MOST CHEMICALS AND STEAM AND WITHSTANDS 0° TO 120°F. THESE BLUE PLASTIC CONTAINERS ARE FDA APPROVED FOR DIRECT FOOD CONTACT. REINFORCED CONSTRUCTION PROVIDES 70 LB. CAPACITY PER CONTAINER. STACKS WHEN FULL - BOTTOM CONTAINER SUPPORTS 300 LBS. WHEN STACKED. NESTS WHEN EMPTY AT AN ALTERNATING 180 DEGREE POSITION. SOLD IN PACKAGES OF 5. PLASTIC CONTAINERS AVAILABLE IN RED, BLUE OR GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.