ORBIS Heavy-Duty Bulkpak Container HDRS4845-21 - 48 x 45 x 24.8 - Fixed Wall Black

  • Mfr # HDRS4845-21 BLK

  • Zoro # G102571139


product price: $913.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
24-4/5 in
Overall Length
48 in
Overall Width
45 in
Color
Black
Overall L x W x H
48 in L x 45 in W x 24-4/5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRS4845-21 BLK
Zoro #
G102571139
UPC #
14239005194
Country of Origin
China

Dimensions

Overall Height
24-4/5 in
Overall Length
48 in
Overall Width
45 in
Overall L x W x H
48 in L x 45 in W x 24-4/5 in H

Details

Color
Black
Item
Storage Container

Description

ORBIS HEAVY-DUTY HDRS4845-21 - 48 X 45 X 24.8 - FIXED WALL BLACK BULKPAK CONTAINERS DESIGNED TO HOLD 2,000 LBS, THESE REUSABLE BULK CONTAINERS ARE BUILT FOR LONG-LASTING DURABILITY IN HEAVY-DUTY APPLICATIONS. FIXED WALL STYLES SUPPORT HEAVY, DENSE COMPONENTS. DURING STORAGE AND SHIPPING THESE BULK BINS STACK SECURELY ATOP EACH OTHER. MEETS THE SPECIFICATIONS OF THE AUTOMOTIVE INDUSTRY ACTION GROUP (AIAG). IDEAL FOR THE AUTOMOTIVE INDUSTRY AND ALL TYPES OF INDUSTRIAL, FOOD OR BEVERAGE APPLICATIONS, AS WELL AS FOR INTERNATIONAL SHIPMENTS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products