Economy nesting shelf bin, Plastic, Green, 4 in H, 16 1/2 in W, 11 5/8 in L
- Mfr # QSB118GN
- Zoro # G515920821
product price:Â
$
12.49
/ea
Key Features
Material
Plastic
Stackable
Stacking Capable
Overall Length
11 5/8 in
Overall Width
16 1/2 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSB118GN
- Zoro #
- G515920821
- UPC #
- 651588341520
- Country of Origin
- United States
- Color
- Green
- Material
- Plastic
- Stackable
- Stacking Capable
- Item
- Economy nesting shelf bin
- Mobility
- Stationary
- Hangable
- Hanging Capabilites
- Edge/Corner Grips
- Edge/Corner Grips Included
- Includes Dividers
- Dividers Not Included
- Standards
- FDA Approved, NSF Certified
- Hopper Style
- Single-Sided
- Includes Label Holder
- Label Holder Not Included
- Shell Material
- Plastic
- Wire Color
- Green
- Traction Material
- Plastic
Dimensions
- Overall Length
- 11 5/8 in
- Overall Width
- 16 1/2 in
- Overall Height
- 4 in
- Inside Width
- 15 in
- Inside Length
- 10 in
- Wire Rope Length
- 11 5/8 in
- Length
- 11 5/8 in
Description
Economy nesting shelf bin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.