Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, Divider Box, Blue, 16 1/2 in L, 7 in H

  • Mfr # DC2070 Dk Blue

  • Zoro # G4444097


product price: $18.49
/ea

Key Features

Color
Blue
Load Capacity
40 lb
Material
Polyethylene
Overall Length
16 1/2 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2070 Dk Blue
Zoro #
G4444097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Width
9 5/16 in
Inside Length
15 in
Inside Height
6 7/8 in
Bottom Outside Length
15 1/2 in
Top Inside Length
15 in
Bottom Outside Width
9 7/8 in
Outside Height
7 in
Top Inside Width
9 1/4 in
Bottom Inside Width
9 1/4 in
Bottom Inside Length
14 3/4 in

Details

Color
Blue
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
0.51 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DV1025, DV1035, DV1050, DV1060, DV1070, DV1625, DV1635, DV1650, DV1660, DV1670, DH2000, CDC2040, CLDC2020, CNDC2020
Shape
Rectangular
Electrostatic Discharge
Yes
Weight Capacity
40 lb
Series
2000
Minimum Operating Temperature
-50 Degrees F
No. of Divider Slots Short
11
Use Lid Number
Mfr. No. CDC2040, CLDC2020, CNDC2020
Number of Long Divider Slots
7
Standards
ESD
Resistant To
Chemicals, Oil, Solvents, Water
Maximum Operating Temperature
230 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Includes Lid
Lid Not Included
Number of Short Divider Slots
11
Includes Dividers
Dividers Not Included

Description

Divider Box, Color Blue, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 7 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Volume Capacity 0.5 cu ft, Weight Capacity 40 lb, Bottom Inside Length 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.