Red Plastic Lid
Mfr # CSN2117-1 Red
Zoro # G3515477
product price: $16.15
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Overall Width
17 5/16 in
Shape
Rectangular
For Container Type
Stack and Nest Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSN2117-1 Red
Zoro #
G3515477
UPC #
014239170090
Country of Origin
United States
Dimensions
Overall Length
21 5/16 in
Overall Width
17 5/16 in
Outside Width
17 5/16 in
Details
Color
Red
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
SN2117-12
Standards
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Lid, Color Red, Compatible Grainger Part Number 6UFZ1, Compatible Manufacturer Model Number SN2117-12, Material Plastic, Overall Diameter Not Applicable, Overall Length 21 1/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.