This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Blue SN2716-11

Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Blue (Discontinued)

  • Mfr # SN2716-11
  • Zoro # G4444185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2716-11
Zoro #
G4444185
UPC #
014239151839
Country of Origin
United States

Dimensions

Overall L x W x H
30 5/8 in L x 16 7/8 in W x 11 1/8 in H
Overall Length
30 5/8 in
Overall Width
16 7/8 in
Overall Height
11 1/8 in
Inside Height
10 5/8 in
Inside Length
26 5/16 in
Inside Width
15 7/8 in
Width
16 7/8 in
Height
11 1/8 in
Length
30 5/8 in
Overall LxWxH
30 5/8 in x 16 7/8 in x 11 1/8 in
Overall WxH
16 7/8 in x 11 1/8 in
Overall Length Range
Longer than 28 in
Overall Height Range
8 to 12 in
Outside Width
16 7/8 in
Outside Height
11 1/8 in
Overall Width Range
14 to 18 in
Outside Length
30 5/8 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2716-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN2716
Weight Capacity
500 lb
Volume Capacity Range
10 to 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Yes, Overall Height 11 1/8 in, Overall Length 30 5/8 in, Overall Width 16 7/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 17.2 gal, Weight Capacity 500 lb, Bottom Inside Length 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.