This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Gray SN2716-11

Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Gray (Discontinued)

  • Mfr # SN2716-11
  • Zoro # G3853841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2716-11
Zoro #
G3853841
UPC #
014239151792
Country of Origin
United States

Dimensions

Overall L x W x H
30 5/8 in L x 16 7/8 in W x 11 1/8 in H
Overall Length
30 5/8 in
Overall Width
16 7/8 in
Overall Height
11 1/8 in
Inside Width
15 7/8 in
Inside Height
10 5/8 in
Inside Length
26 5/16 in
Width
16 7/8 in
Length
30 5/8 in
Height
11 1/8 in
Overall LxWxH
30 5/8 in x 16 7/8 in x 11 1/8 in
Overall Length Range
Longer than 28 in
Overall WxH
16 7/8 in x 11 1/8 in
Overall Width Range
14 to 18 in
Overall Height Range
8 to 12 in
Outside Height
11 1/8 in
Outside Length
30 5/8 in
Outside Width
16 7/8 in

Details

Color
Gray
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2716-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2716
Volume Capacity Range
10 to 20 gal

Description

The LEWISBINS - SN2716-11 Stack & Nest Bin is a rectangular storage solution designed with significant dimensions and capacity. With an outside length of 30 5/8 in, width of 16 7/8 in, and height of 11 1/8 in, it falls within the overall length range longer than 28 inches and overall height range between 8 to12 inches. The inside measurements are also substantial, offering an inside length of approximately 26 inches and a width close to just under16 inches. This bin provides ample volume capacity ranging from10 to20 gallons or equivalent to2.3 cubic feet.
Crafted from fiberglass reinforced polyester material, this stackable and nestable bin is built for durability while maintaining a lightweight design suitable for various applications. Its gray color offers neutral aesthetics that can blend seamlessly into most environments. Boasting impressive weight capacities—500 lb per bin and up to3, 000 lb when stacked—it's capable of handling heavy-duty storage needs without compromising stability.
This item is compatible with Manufacturer No.CSN2716-1 products which adds versatility for users looking for expandability options or replacements parts if required. As part of the SN2716 series by LEWISBINS, this Stack & Nest Bin continues the brand's reputation for delivering reliable storage solutions tailored towards small business requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.