This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Yellow SN2716-11

Stack & Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Yellow (Discontinued)

  • Mfr # SN2716-11
  • Zoro # G4443914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2716-11
Zoro #
G4443914
UPC #
014239151846
Country of Origin
United States

Dimensions

Overall L x W x H
30 5/8 in L x 16 7/8 in W x 11 1/8 in H
Overall Length
30 5/8 in
Overall Width
16 7/8 in
Overall Height
11 1/8 in
Inside Length
26 5/16 in
Inside Width
15 7/8 in
Inside Height
10 5/8 in
Width
16 7/8 in
Height
11 1/8 in
Length
30 5/8 in
Overall LxWxH
30 5/8 in x 16 7/8 in x 11 1/8 in
Overall Length Range
Longer than 28 in
Overall Height Range
8 to 12 in
Outside Height
11 1/8 in
Overall Width Range
14 to 18 in
Overall WxH
16 7/8 in x 11 1/8 in
Outside Length
30 5/8 in
Outside Width
16 7/8 in

Details

Color
Yellow
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2716-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN2716
Weight Capacity
500 lb
Volume Capacity Range
10 to 20 gal

Description

The LEWISBINS - SN2716-11 Stack & Nest Bin is a rectangular storage solution designed for businesses that require robust and versatile storage. With an overall length longer than 28 inches, this bin measures 30 5/8 inches in length, 16 7/8 inches in width, and stands at a height of 11 1/8 inches. It falls within the volume capacity range of between 10 to 20 gallons with an exact capacity of approximately 2.3 cubic feet. The inside dimensions are also substantial with a length of approximately 26 and a half inches and width just shy of sixteen inches.
Constructed from durable fiberglass-reinforced polyester, this stackable and nestable bin boasts impressive load capacities suitable for various types of items or materials. It can bear weights up to as much as half a ton (500 lbs) when used individually while offering an exceptional stacking capacity up to three thousand pounds (3000 lbs). Its yellow color adds visibility, making it noticeable even in busy environments.
This particular model is compatible with manufacturer number CSN2716-1. As part of the SN2716 series, you can expect consistent performance across all units within your setup. Given its attributes such as compatibility for stacking or nesting, along with its considerable size ranges; it's built to cater to diverse storage needs without compromising on durability or space efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.