This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Red SN3023-8

Stack & Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Red (Discontinued)

  • Mfr # SN3023-8
  • Zoro # G6264142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3023-8
Zoro #
G6264142
UPC #
014239151907
Country of Origin
United States

Dimensions

Overall L x W x H
34 1/8 in L x 24 in W x 8 1/8 in H
Overall Length
34 1/8 in
Overall Width
24 in
Overall Height
8 1/8 in
Inside Width
21 5/8 in
Inside Length
30 1/8 in
Inside Height
7 5/8 in
Width
24 in
Height
8 1/8 in
Length
34 1/8 in
Overall LxWxH
34 1/8 in x 24 in x 8 1/8 in
Overall Width Range
Wider than 18 in
Overall Length Range
Longer than 28 in
Outside Width
24 in
Overall WxH
24 in x 8 1/8 in
Outside Height
8 1/8 in
Outside Length
34 1/8 in
Overall Height Range
8 to 12 in

Details

Color
Red
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
2.7 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN3023
Weight Capacity
500 lb
Volume Capacity Range
More than 20 gal

Description

The LEWISBINS - SN3023-8 Stack & Nest Bin is a robust storage solution with substantial dimensions. With an overall length of 34 1/8 in, width of 24 in, and height of 8 1/8 in, this bin provides ample space for various items. The inside measurements are also generous with a length of 30 1/8 in, width of 21 5/8 in, and height of 7 5/8 inches. This rectangular-shaped tote falls into the category that has an overall height range from eight to twelve inches and an overall length longer than twenty-eight inches.
Constructed from fiberglass reinforced polyester material, this stack & nest bin is designed to withstand heavy use while maintaining its integrity over time. Its red color adds visibility making it easily identifiable among other storage units. It features a volume capacity of more than two cubic feet which can comfortably handle weight up to five hundred pounds.
This particular model from the SN3023 series comes with added advantages such as being both stackable and nestable; it can accommodate stacking loads up to three thousand pounds enhancing spatial efficiency when not in use or during transportation. The outside measurements match those provided for the overall size ensuring no discrepancies regarding fitting into your allocated spaces. As part of our commitment towards providing quality products that cater to diverse needs, we offer this useful item - LEWISBINS - SN3023-8 Stack & Nest Bin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.