Stack & Nest Storage Container, 23-29/32 in L x 16 in W x 8-13/16 in H, Green, 5 PK
Mfr # NPL654B
Zoro # G706382636
product price:Â $24.99
/pk 5, $5.00/ea
Sold in multiples of 5 for $124.95
Key Features
Overall Height
8-13/16 in
Overall Length
23-29/32 in
Overall Width
16 in
Type
Stack & Nest
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPL654B
Zoro #
G706382636
UPC #
14239000564
Country of Origin
United States
Dimensions
Overall Height
8-13/16 in
Overall Length
23-29/32 in
Overall Width
16 in
Overall L x W x H
23-29/32 in L x 16 in W x 8-13/16 in H
Details
Type
Stack & Nest
Color
Green
Item
Storage Container
Description
LEWISBINS STACK-N-NEST VENTILATED AGRICULTURAL CONTAINER, 23-29/32"L X 16"W X 8-13/16"H,GREEN RELIABLE HANDLING, PROCESSING, STORAGE, STOCKING AND DISPLAY IS CRITICAL IN TODAY'S MODERN DISTRIBUTION SYSTEMS. ORBIS OFFERS AN EFFICIENT METHOD TO PROTECT AND TRANSPORT YOUR PRODUCTS WITH HIGH QUALITY, IMPACT RESISTANT, DURABLE AND REUSABLE HAND-HELD AGRICULTURAL CONTAINERS. CHOOSE FROM MANY STYLES FOR USE IN WHOLESALE PRODUCT DISTRIBUTION, SUCH AS FIELD HARVEST, IN-PLANT HANDLING, STAGING AND PROCESSING OF FRUITS AND VEGETABLES. CONTAINERS ARE AVAILABLE IN FDA-APPROVED MATERIALS. EASILY CLEANED AND SANITIZED. ORBIS CONTAINERS ARE AN ECONOMICAL IMPROVEMENT OVER SINGLE-USE CORRUGATED CARTONS AND ARE IDEAL FOR MOIST ENVIORNMENTS. COLOR GREEN PRODUCT CLEARANCE: 8-3/16". NEST RATIO: 3:01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.