
Stackable Storage Container, 48 in L x 15 in W x 10-3/4 in H, Gray, Plastic
Mfr # SO4815-11GRAY
Zoro # G802608586
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10-3/4 in
Overall Length
48 in
Overall Width
15 in
Type
Stackable
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO4815-11GRAY
Zoro #
G802608586
UPC #
14239005767
Country of Origin
United States
Dimensions
Overall Height
10-3/4 in
Overall Length
48 in
Overall Width
15 in
Overall L x W x H
48 in L x 15 in W x 10-3/4 in H
Details
Type
Stackable
Material
Plastic
Color
Gray
Item
Storage Container
Stackable
Yes
Description
LONG STACKING BOXES DURABLE POLYETHYLENE CONSTRUCTION RESISTS CHEMICALS AND EXTREME TEMPERATURES. SMOOTH, STRAIGHT INTERIOR WALLS PROVIDE MAXIMUM CUBE UTILIZATION AND ALLOW FLEXIBLE DUNNAGE AND EASY MAINTENANCE. RIB REINFORCEMENT FOR ADDED STACKING STRENGTH. LONG BOX RIM FEATURES A LOCKING TAB FOR SECURE STACKING. 3.5 CUBIC FOOT CAPACITY. OVERALL DIMENSIONS: 48"L X 15"W X 10-4/5"H. ERGONOMIC HANDLES FOR COMFORT AND SAFETY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.