Shop LEXMARK
See all product information
Create Account
550-Sheet Lockable Tray For MS7/MS8/MX7
- Mfr # 50G0822
- Zoro # G6173466
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Width
16.6"
Type
Transparency
Height
4.3"
Size
Statement - 8.50" x 5.50"
Depth
20.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50G0822
- Zoro #
- G6173466
- UPC #
- 734646612548
- Country of Origin
- China
- Item
- Paper Tray
- Type
- Transparency
- Total Media Capacity
- 550
Dimensions
- Width
- 16.6"
- Height
- 4.3"
- Size
- Statement - 8.50" x 5.50"
- Depth
- 20.1"
Description
Lexmark M2865dw, MB2770adwhe, M5255, M5265, M5270, XM5365, XM5370 550-Sheet Lockable Tray For MS7/MS8/MX7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.