Shop LEXMARK
See all product information
Create Account
Extra High Yield Yellow Toner Cartridge, 3500 Yield
- Mfr # C240X40
- Zoro # G6701582
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Yellow
Yield
3500 Pages
Ink/Toner Color
Yellow
Compatible OEM Model Number
MC2640adwe, C2425dw, C2535dw, MC2425adw, MC2535adwe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C240X40
- Zoro #
- G6701582
- UPC #
- 734646668156
- Country of Origin
- Mexico
Details
- Capacity
- Extra High Yield
- Item
- Toner
- Color
- Yellow
- Yield
- 3500 Pages
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- MC2640adwe, C2425dw, C2535dw, MC2425adw, MC2535adwe
- Max. Page Yield
- 3500
Description
Lexmark C2425, C2535, MC2425, MC2535, MC2640 Extra High Yield Yellow Toner Cartridge (3,500 Yield). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.