Shop LEXMARK

Ultra High-Yield Toner, 55,000 Page-Yield, Black

  • Mfr # 82K0UKG

  • Zoro # G723332164


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Printer Brand
Lexmark
Yield Type
Ultra High-Yield
Max. Page Yield
55000
Printer Model
CX860
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82K0UKG
Zoro #
G723332164
UPC #
734646597227
Country of Origin
Mexico

Details

Item
Toner
Printer Brand
Lexmark
Yield Type
Ultra High-Yield
Max. Page Yield
55000
Printer Model
CX860
Standards
TAA Compliant
Color
Black

Description

TAA compliancy makes this toner applicable for government use and provides heightened security. Creates consistently outstanding image quality, has long-life system reliability and superior sustainability. The innovative shake-free print system creates crisp images every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.