This item is Discontinued.

Lg 27in 2560x1440 QHD IPS Monitor 27GN880B.AUS

27in 2560x1440 QHD IPS Monitor (Discontinued)

  • Mfr # 27GN880B.AUS
  • Zoro # G813753855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27GN880B.AUS
Zoro #
G813753855
UPC #
195174009864
Country of Origin
Mexico

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
2.2 in
Viewable Screen Size
27 in
Depth with Stand
16.17 in
Height with Stand
24.38 in
Screen Size Class
27 in
Width with Stand
24.18 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
144 Hz
Vertical Viewing Angle
178°
DisplayPort
Yes
Response Time
1 ms
Environmentally Friendly
Yes
Features
Ergonomic Design, Smart Energy Saving, DynaMic Action Sync Technology, NVIDIA G-SYNC, Reading Mode, 3H Surface Hardness, OnScreen Control, High Dynamic Range (HDR), HDR10, Flicker-free, Black Stabilizer Technology, Anti-reflective, ErgoStand
Screen Mode
WQHD
Response Time Details
1ms GTG (Fast)
Backlight Technology
LED
Stand Adjustments
Pivot, Tilt, Swivel, Height
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Mount Type
Wall Mountable
HDMI
Yes
Number of Screens
1
Pixel Pitch
9.2 mil
VESA Mount Standard
100 x 100
Aspect Ratio
0.6729
Brightness
280 Nit
Color Supported
1.07 Billion Colors
Native Contrast Ratio
1,000:1
HDCP Supported
Yes
Number of HDMI Inputs
2
Number of DisplayPorts
1
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
UltraGear 27GN880-B Widescreen Gaming LCD Monitor, Screen port, Eyelet, LG Protective Film
Tearing Prevention Technology
Adaptive Sync/FreeSync
Green Environmental Attribute
Environmentally Friendly
Includes
Screen port, Eyelet, LG Protective Film
Color
Matte Black, Black
Item
Gaming LCD Monitor
Mounting
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.