Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2 55VL5PJ W/PEERLESS MOUNT

  • Mfr # 55VL5PJ-4P

  • Zoro # G416423841


product price: $10,889.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Mount Type
Wall Mountable
Video Wall Configuration
2x2
Video Wall Compatible
Yes
Product Type
Digital Signage Display
Viewable Screen Size
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL5PJ-4P
Zoro #
G416423841
UPC #
195174109144
Country of Origin
China

Dimensions

Viewable Screen Size
55"

Details

Mount Type
Wall Mountable
Video Wall Configuration
2x2
Video Wall Compatible
Yes
Product Type
Digital Signage Display
Number of Screens
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.