
32LGUHDMONITOR, 3840X2160VA, HDMI2.02, DISPLAYPORT, USB3.02DOWN, USBTYPE-C, TILTHE
Mfr # 32BP55U-B
Zoro # G214908014
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
28.1 in
Depth
1.8 in
Aspect Ratio
0.6729
Speakers
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32BP55U-B
Zoro #
G214908014
UPC #
195174048054
Country of Origin
Mexico
Dimensions
Height
16.5 in
Width
28.1 in
Depth
1.8 in
Depth with Stand
9.42 in
Height with Stand
23.45 in
Viewable Screen Size
31.5 in
Screen Size Class
32 in
Width with Stand
28.12 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.