Zoro Homepage

34INLGMONITOR, CURVED, 3440X1440, 21:9VA, HDMI2.02, DP

  • Mfr # 34BP65C-B

  • Zoro # G414908050


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3440 x 1440
Viewable Screen Size
34 in
Number of Screens
1
Screen Size Class
34 in
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34BP65C-B
Zoro #
G414908050
UPC #
195174014264
Country of Origin
China

Dimensions

Viewable Screen Size
34 in
Screen Size Class
34 in

Details

Max. Resolution
3440 x 1440
Number of Screens
1
Backlight Technology
LED
Curved Screen
Yes
Panel Technology
Vertical Alignment (VA)
Screen Mode
UW-QHD
Item
LCD Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.