Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 UHD, IPS PANEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE

  • Mfr # 55UH5N-E

  • Zoro # G516423901


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Outputs
1
Bezel Color
Black
HDMI
Yes
Viewable Screen Size
55"
Standard Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UH5N-E
Zoro #
G516423901
UPC #
195174000000
Country of Origin
Unknown

Dimensions

Viewable Screen Size
55"
Width
48.5"
Depth
1.2"
Height
27.9"
Bezel Width (Left)
0.35"
Bezel Width (Right)
0.35"
Color Depth
10-bit
Bezel Width (Top)
0.35"
Bezel Width (Bottom)
0.51"

Details

Number of HDMI Outputs
1
Bezel Color
Black
HDMI
Yes
Standard Refresh Rate
60 Hz
Image Sticking Minimization (ISM) Method
Yes
Content Synchronization
RS-232C
HDCP Version
1.4/2.2
Aspect Ratio
16:9
Display Resolution
3840 x 2160
Minimum Operating Humidity
10%
Vertical Viewing Angle
178°
Response Time
8 ms
Brightness
500 Nit
VESA Mount Standard
300 x 300
Off-Mode Power Consumption
500 mW
Environmentally Friendly
Yes
Native Contrast Ratio
1,200:1
Number of Network (RJ-45) Ports
1
Maximum Operating Humidity
80%
Power Consumption (DPM)
0.5W
Energy Star
Yes
Color Gamut
95% BT.709
Number of USB 2.0 Ports
1
HDMI Inputs
3
Embedded CMS
Local Contents Scheduling
Maximum Heat Generation
576.1 kJ
Operating System
webOS 6.0
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter Cable Holder (2 ea) AC Cord Holder (1 ea)
Panel Technology
In-plane Switching (IPS) Technology
Number of Audio Line Out
1
Horizontal Viewing Angle
178°
Speakers
Yes
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Maximum Operating Temperature
104°F (40°C)
Number of Infrared Inputs
1
Ingress Protection (IP) Rating
IP5X
Operation Hours
24-Hours/7 Days
Dynamic Contrast Ratio
100,000,0:1
Product Type
Digital Signage Display
Compatible Software
SuperSign Cloud, SuperSign CMS, SuperSign, Mobile CMS, SuperSign Control+
Backlight Technology
Edge LED
Orientation
Landscape/Portrait
Maximum LED Life
5.7 Year
Audio Line Out
Yes
Power Consumption
160 W
Wireless LAN
Yes
Minimum Operating Temperature
32°F (0°C)

Description

55 UHD, IPS PANEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE A,HDMI OUT, AUDIO OUT, RS-232C OUT, WI-FI, WEBOS 6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.