65IN UHD, TV TUNER ATSC, HDMI3, USB1, RJ45 IN, WIFI, ANDROID 11.0AOSP, BUIL

  • Mfr # 65UM340E0UZ

  • Zoro # G414909040


product price:  $817.40
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65 in
Height
32.8 in
Width
57 in
Depth
2.6 in
Aspect Ratio
0.6729
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65UM340E0UZ
Zoro #
G414909040
UPC #
195174072073
Country of Origin
Mexico

Dimensions

Screen Size
65 in
Height
32.8 in
Width
57 in
Depth
2.6 in
Bezel Width (Bottom)
0.57 in
Bezel Width (Right)
59.1 mil
Bezel Width (Left)
59.1 mil
Bezel Width (Top)
59.1 mil

Details

Aspect Ratio
0.6729
Display Resolution
3840 x 2160
Operating System
Android 11
Maximum Operating Humidity
0.8
Graphics Modes
4K UHD
Number of Screens
1
HDMI
Yes
Maximum Operating Temperature
104°F
VESA Mount Standard
200 x 300
Minimum Operating Humidity
0.1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Brightness
250 Nit
Maximum LED Life
3.4 Year
On Screen Display (OSD) Languages
English
Scan Format
2160p
Bluetooth
Yes
Minimum Operating Temperature
32°F
Mount Type
Wall Mountable
Operation Hours
16-Hours/ 7 Days
Ethernet
Yes
Surface Hardness
3H
Standard Memory
2 GB
Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
1
Native Contrast Ratio
1,200:1
USB
Yes
Display Screen Type
LCD
Installation Type
Hanging
Wireless LAN
Yes
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.