Shop LG

CF Microwave 2.0

  • Mfr # MSER2090S

  • Zoro # G115316895


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
2 cu ft
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSER2090S
Zoro #
G115316895
UPC #
048231347259
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Depth
19 3/8 in
Overall Height
13 5/8 in
Interior Depth
18 1/8 in
Interior Height
11 1/4 in
Interior Width
16 3/4 in

Details

Microwave Style
Countertop
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
2 cu ft
Energy Star Compliant
No
Item
Microwave
Features
Sensor Cook
Weight
33 lb
Color
Silver
Cooking Wattage
1,200 W
Plug Type
5-15P
Turntable Material
Glass

Description

Microwave, Microwave Style Countertop, Oven Capacity 2 cu ft, Overall Height 13 5/8 in, Overall Width 23 7/8 in, Overall Depth 19 3/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Features Sensor Cook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.