Zoro Homepage

Commercial LED TV, 4K UHD, 50"

  • Mfr # 50UK570H0UA

  • Zoro # G616298737


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Includes Alarm
No
Width
44 1/2 in
HDTV Resolution
1080
Manufacturers Warranty Length
2 yr
Input Type
Composite, HDMI, Coaxial Cable Input
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50UK570H0UA
Zoro #
G616298737
UPC #
-
Country of Origin
Mexico

Dimensions

Width
44 1/2 in
Manufacturers Warranty Length
2 yr
Diagonal Screen Size
50 in
Depth
3 3/8 in
Overall Width
44 1/8 in
Height
30 3/8 in
HDTV Screen Size
50 in
Overall Depth
2 1/4 in
Overall Height
25 5/8 in

Details

Includes Alarm
No
HDTV Resolution
1080
Input Type
Composite, HDMI, Coaxial Cable Input
Screen Refresh Rate
60 Hz
Includes Sleep Timer
Yes
Maximum Screen Resolution
3840 x 2160
Number of HDMI Inputs
3
Weight
26.7 lb
HDMI Inputs
3
Total Number of Audio Outputs
3
Pro:Idiom(TM)
Yes
Includes V-Chip
Yes
HDTV Application
Commercial, Hospitality
VESA Pattern
200x200
Facility Type
Commercial, Hospitality
Total Number of Inputs
4
Audio Output Type
Headphone
V-Chip
Yes
Speakers
2
Number of Speakers
2
Maximum Operating Voltage
120V AC
Smart TV
Yes
Resolution
4K
Includes Remote Control
Yes
HDTV WiFi Compatible
No
Item
Commercial Hospitality HDTV
Number of USB Inputs
1
Display Type
LED
Standards
UL Listed
Brightness
400 cd/sq m

Description

Commercial Hospitality HDTV, Diagonal Screen Size 50 in, Overall Height 25 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 2 1/4 in, Overall Width 44 1/8 in, Weight 26.7 lb, Brightness 400 cd/sq m, VESA Pattern 200x200, Facility Type Commercial, Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Includes Alarm No, Includes Remote Control Yes, Includes Sleep Timer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.