DIGITAL (ATSC / CLEAR QAM), ANALOG (NTSC), TELETEXT (AUTO TELETEXT), GLOBAL IPTV
- Mfr # 55PK640S0UB
- Zoro # G022443240
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Maximum Resolution
3840 x 2160
PC Streaming
Yes
Wireless LAN
Yes
Scan Format
2160p
Video Signal Standard
4K UHDTV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55PK640S0UB
- Zoro #
- G022443240
- UPC #
- 195174132852
- Country of Origin
- Mexico
- Item
- Smart LCD TV
- Maximum Resolution
- 3840 x 2160
- PC Streaming
- Yes
- Wireless LAN
- Yes
- Scan Format
- 2160p
- Video Signal Standard
- 4K UHDTV
- HDMI
- Yes
- Operating System
- webOS 25
- Internet Access
- Yes
- Ethernet
- Yes
- Bluetooth
- Yes
Dimensions
- Screen Size
- 55"
- Viewable Screen Size
- 55"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.