
HDMI/ DP/ DVI-D/ USB/ RS232C/ RJ45/ AUDIO/ IR, SLIM BEZEL SERIES 2.25 MM T/L,
Mfr # 49VL5PJ-A
Zoro # G516423918
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
Number of DisplayPort Outputs
1
Environmentally Friendly
Yes
Bezel Width (Left)
88.6 mil
Off-Mode Power Consumption
500 mW
Bezel Width (Right)
49.2 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49VL5PJ-A
Zoro #
G516423918
UPC #
195174013922
Country of Origin
Mexico
Dimensions
Bezel Width (Left)
88.6 mil
Bezel Width (Right)
49.2 mil
Color Depth
10-bit
Width
42.4"
Height
23.9"
Viewable Screen Size
49"
Depth
3.5"
Bezel Width (Top)
88.6 mil
Bezel Width (Bottom)
49.2 mil
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.