Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDTV, LED Flat Screen, Size 32"

  • Mfr # 32LN662MBUB

  • Zoro # G7685618


product price: $775.99
/ea
Free Shipping & Returns

Key Features

HDTV High Definition Type
Full High Definition
Max. Resolution
1366 x 768
HDTV SmartTV Compatible
Yes
HDTV Screen Shape
Flat
Aspect Ratio
0.6729
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32LN662MBUB
Zoro #
G7685618
UPC #
-
Country of Origin
Mexico

Dimensions

TV Screen Size Range
28" to 32"
HDTV Screen Size
32 in
Width
28 7/8 in
Height
17 1/4 in
Depth
2 1/4 in
Overall Height
17 1/4 in
Overall Depth
2 1/4 in
Overall Width
28 7/8 in
Diagonal Screen Size
32 in
Screen Size Class
32 in
Viewable Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1366 x 768
HDTV SmartTV Compatible
Yes
HDTV Screen Shape
Flat
Aspect Ratio
0.6729
V-Chip
Yes
Composite Inputs
1
Pro:Idiom(TM)
Yes
HDTV Resolution
1080
Series
LN662M
Speakers
2
Sleep/Alarm Timer
No
Remote Control Type
Standard IR
Digital Cable Ready
yes
VESA Pattern
200x200
PC Inputs
0
Watts/Channel
5W x 2
Vertical Resolution
1080p
HDTV WiFi Compatible
Yes
USB Slot
0
S-Video Inputs
0
Multifunction
No
Media Card Slot
No
Sound Leveler
Yes
Contrast Ratio
1,200:1
Energy Star Compliant
Yes
Language Options
English, French, Spanish
Item
Healthcare HDTV
Includes
Power Cord
Audio Outputs
1
Screen Refresh Rate
60 Hz
Coaxial Cable Inputs
1
HDTV Display Type
LED
HDTV Application
Healthcare
Component Video Inputs
0
HDMI Inputs
2
Simulated Surround
No
Brightness
240 cd/sq m
Display Type
LED
Includes Sleep Timer
Yes
Includes V-Chip
Yes
Includes Simulated Surround Sound
No
Total Number of Audio Outputs
2
Facility Type
Healthcare
Number of S-Video Inputs
0
Number of Speakers
2
Includes Remote Control
No
Maximum Operating Voltage
120V AC
Number of Component Video Inputs
4
Input Type
Composite, HDMI, Coaxial Cable Input
Smart TV
Yes
Number of HDMI Inputs
2
Number of USB Inputs
1
Weight
10.7 lb
Includes Sound Leveler
Yes
Resolution
1080p
Audio Output Type
Headphone
Standards
UL Listed
Number of Coaxial Cable Inputs
1
Number of Composite Inputs
1
Maximum Screen Resolution
1920 x 1080
Total Number of Inputs
4
Number of Media Card Slots
0
RMS Output Power
10 W
Bluetooth
Yes
VESA Mount Compatible
Yes
Operating System
WebOS 22
Package Contents
32LN662MBUB Smart LED-LCD TV, Power Cable (1.8 m Angle Type)
Digital Tuner
ClearQAM, ATSC
Internet Access
Yes
Operating Power Consumption
39.20 W
Environmentally Friendly
Yes
PC Streaming
Yes
VESA Mount Standard
200 x 200
High Dynamic Range (HDR) Type
HDR10 Pro, HLG
High Dynamic Range (HDR)
Yes
Total Number of HDMI Ports
2
Video Signal Standard
HDTV
Environmental Certification
China Environmental United Certification Center (CEC)
Backlight Technology
LED
Input Frequency
60 Hz, 50 Hz
Wireless LAN
Yes
Interactive Features
Voice Recognition
USB
Yes
Energy Consumption per Year
59 kWh
Input Voltage
120 V AC
HDMI
Yes
Features
Pro:Centric Direct, SoftAP, Screen Share, Multi IR, Nurse Call System, Remote Diagnostic, Pro:Centric V, Welcome Screen, Motion Eye Care, Instant On, Web Browser, Pro:Idiom, Audio Return Channel (ARC), LYNK DRM, USB Cloning, Healthcare Mode, IP Control, Pro:Centric SMART, SmartShare, Miracast Technology, RF Antenna Input, One Channel Map
Ethernet
Yes
Scan Format
720p

Description

Healthcare HDTV, Diagonal Screen Size 32 in, Overall Height 17 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 2 1/4 in, Overall Width 28 7/8 in, Weight 10.7 lb, Brightness 240 cd/sq m, VESA Pattern 200x200, Facility Type Healthcare, Resolution 1080p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1, Includes Power Cord, Includes Remote Control No, Includes Simulated Surround Sound No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.