Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Healthcare HDTV, LED Display, 720 Res.

  • Mfr # 24LN572M9UB

  • Zoro # G6668982


product price: $534.99
/ea
Free Shipping & Returns

Key Features

HDTV High Definition Type
Full High Definition
Max. Resolution
1366 x 768
HDTV SmartTV Compatible
No
USB Slot
1
Sleep/Alarm Timer
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24LN572M9UB
Zoro #
G6668982
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21 3/4 in
Depth
2 1/8 in
Height
13 1/2 in
HDTV Screen Size
24 in
Cord Length
70 7/8 in
Overall Depth
2 1/8 in
Overall Width
21 3/4 in
Overall Height
13 1/2 in
Diagonal Screen Size
24 in
Manufacturers Warranty Length
2 yr
Screen Size Class
24 in
Viewable Screen Size
24 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1366 x 768
HDTV SmartTV Compatible
No
USB Slot
1
Sleep/Alarm Timer
Yes
Composite Inputs
0
Contrast Ratio
3,000:1
Weight Capacity
7.7 lb
S-Video Inputs
0
Media Card Slot
No
HDTV Resolution
720
Energy Star Compliant
No
HDTV Application
Healthcare
Multifunction
No
Language Options
English, French, Spanish
Simulated Surround
Yes
Aspect Ratio
16:9
Sound Leveler
Yes
VESA Pattern
75x75
Green Certification or Other Recognition
ENERGY STAR
Coaxial Cable Inputs
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Hospitality HDTV
Vertical Resolution
720p
HDTV Display Type
LED
V-Chip
Yes
HDTV WiFi Compatible
No
Series
LV
Speakers
2
Brightness
200 nit
Remote Control Type
Standard IR
Audio Outputs
2
Watts/Channel
5W x 2
PC Inputs
0
Component Video Inputs
0
Pro:Idiom(TM)
Yes
HDTV Screen Shape
Flat
Pro:Idiom ™
Yes
Screen Refresh Rate
60 Hz
Digital Cable Ready
yes
HDMI Inputs
3
Display Type
LED
Includes
AV In Adaptor Cable, Power Cord
Number of HDMI Inputs
2
Number of Component Video Inputs
4
Number of Composite Inputs
0
Number of Media Card Slots
0
Includes V-Chip
Yes
Number of S-Video Inputs
0
Resolution
720p
Includes Sleep Timer
Yes
Total Number of Inputs
4
Maximum Operating Voltage
120V AC
Includes Remote Control
Yes
Includes Sound Leveler
Yes
Includes Simulated Surround Sound
Yes
Maximum Screen Resolution
1366 x 768
Audio Output Type
Headphone
Number of USB Inputs
1
Facility Type
Hospitality
Standards
UL Listed
Number of Speakers
2
Input Type
Composite, HDMI, Coaxial Cable Input
Smart TV
Yes
Weight
7.7 lb
Total Number of Audio Outputs
1
Number of Coaxial Cable Inputs
1
Pro:Idiom â„¢
Yes
High Dynamic Range (HDR)
Yes
Input Frequency
60 Hz, 50 Hz
HDMI
Yes
Features
Content Management Solution, Pro:Centric SMART, Lock Mode, Pro:Idiom, Energy Saving Mode, One Channel Map, Public Display Mode, Pro:Centric Direct, Hotel Mode, Nurse Call System, Healthcare Mode, Pro:Idiom Digital Right Management (DRM), Settings Cloning Capability, Multi IR, Instant On, High Dynamic Range (HDR), Pro:Centric V, Ez Manager, RF Antenna Input, Welcome Message, Digital Link HD (CEC), Pro:Centric, Welcome Screen
Video Signal Standard
HDTV
VESA Mount Standard
75 x 75
Backlight Technology
LED
Operating System
WebOS 22
VESA Mount Compatible
Yes
Input Voltage
120 V AC
USB
Yes
Scan Format
1080p
High Dynamic Range (HDR) Type
HLG, HDR10, HDR10 Pro
Total Number of HDMI Ports
2
Digital Tuner
ATSC, ClearQAM
Operating Power Consumption
40 W

Description

Hospitality HDTV, Diagonal Screen Size 24 in, Overall Height 13 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 2 1/8 in, Overall Width 21 3/4 in, Weight 7.7 lb, Brightness 200 nit, VESA Pattern 75x75, Facility Type Hospitality, Resolution 720p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 3,000:1, Cord Length 70 7/8 in, Includes AV In Adaptor Cable, Power Cord, Includes Remote Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.