Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Healthcare TV

  • Mfr # 50UK672M0UC

  • Zoro # G204256286


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
2
Screen Refresh Rate
60 Hz
Width
44 1/2 in
Depth
3 3/8 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50UK672M0UC
Zoro #
G204256286
UPC #
-
Country of Origin
Mexico

Dimensions

Width
44 1/2 in
Depth
3 3/8 in
Height
26 1/8 in
HDTV Screen Size
50 in
Overall Height
26 1/8 in
Cord Length
70 7/8 in
Manufacturers Warranty Length
2 yr
Overall Depth
3 3/8 in
Diagonal Screen Size
50 in
Overall Width
44 1/2 in

Details

HDMI Inputs
2
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Speakers
2
HDTV SmartTV Compatible
Yes
Weight Capacity
25.5 lb
USB Slot
1
Remote Control Type
IR
Audio Outputs
0
Coaxial Cable Inputs
1
Language Options
English, French, Spanish
HDTV Application
Hospital
Simulated Surround
Yes
HDTV Screen Shape
Flat
Energy Star Compliant
No
Brightness
400 nit
S-Video Inputs
0
Composite Inputs
0
HDTV Display Type
LED
Pro:Idiom(TM)
Yes
VESA Pattern
300x300
Vertical Resolution
2160p
Item
Hospitality TV
HDTV Resolution
2160 (4K)
HDTV WiFi Compatible
Yes
HDTV High Definition Type
Ultra High Definition
Sleep/Alarm Timer
Yes
Digital Cable Ready
Yes
V-Chip
Yes
Watts/Channel
10W x 2
Aspect Ratio
16:9
Includes
Power Cord
Component Video Inputs
0
Multifunction
No
PC Inputs
0
Media Card Slot
No
Sound Leveler
Yes
Contrast Ratio
1,200:1 (Static), 10,00,000:1 (Dynamic)
Includes Sound Leveler
Yes
Number of Media Card Slots
0
Facility Type
Hospitality
Includes Simulated Surround Sound
Yes
Weight
25.4 lb
Number of Speakers
2
Display Type
LED
Input Type
Composite, HDMI, Coaxial Cable Input
Number of Coaxial Cable Inputs
1
Number of HDMI Inputs
2
Number of Composite Inputs
0
Smart TV
Yes
Standards
UL Listed
Total Number of Audio Outputs
2
Number of S-Video Inputs
0
Maximum Screen Resolution
3840 x 2160
Number of Component Video Inputs
5
Audio Output Type
Headphone
Includes Remote Control
Yes
Number of USB Inputs
2
Includes Sleep Timer
Yes
Includes V-Chip
Yes
Total Number of Inputs
4
Resolution
4K
Maximum Operating Voltage
120V AC

Description

Hospitality TV, Diagonal Screen Size 50 in, Overall Height 26 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/8 in, Overall Width 44 1/2 in, Weight 25.4 lb, Brightness 400 nit, VESA Pattern 300x300, Facility Type Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1 (Static), 10,00,000:1 (Dynamic), Cord Length 70 7/8 in, Includes Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.