Hospitality HDTV, 50 in Screen Size

  • Mfr # 50UN343H0UA

  • Zoro # G716298736


product price: $1,025.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Max. Resolution
3840 x 2160
Height
30 3/8 in
Input Type
Composite, HDMI, Coaxial Cable Input
Number of USB Inputs
1
Facility Type
Commercial, Hospitality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50UN343H0UA
Zoro #
G716298736
UPC #
-
Country of Origin
Mexico

Dimensions

Height
30 3/8 in
Cord Length
70 7/8 in
Overall Height
26 1/8 in
Depth
3 3/8 in
Overall Width
44 1/2 in
Width
44 1/2 in
Diagonal Screen Size
50 in
Overall Depth
3 3/8 in
HDTV Screen Size
50 in

Details

Max. Resolution
3840 x 2160
Input Type
Composite, HDMI, Coaxial Cable Input
Number of USB Inputs
1
Facility Type
Commercial, Hospitality
VESA Pattern
300x300
Number of HDMI Inputs
3
Resolution
4K
Brightness
400 cd/sq m
Display Type
LCD, LED
Item
Commercial Hospitality HDTV
Sleep/Alarm Timer
Yes
Pro:Idiom(TM)
Yes
Includes V-Chip
Yes
Total Number of Inputs
4
Weight Capacity
31.8 lb
Maximum Operating Voltage
120V AC
Audio Outputs
2
HDTV Application
Commercial, Hospitality
Weight
24.9 lb
Vertical Resolution
2160p
HDMI Inputs
3
Remote Control Type
Multi Code
Includes
Power Cord
Audio Output Type
Headphone
Maximum Screen Resolution
3840 x 2160
Total Number of Audio Outputs
3
USB Slot
1
HDTV Resolution
2160
Includes Sleep Timer
Yes
Number of Speakers
2
HDTV WiFi Compatible
No
Smart TV
Yes
Screen Refresh Rate
60 Hz
Watts/Channel
129 W
Standards
UL Listed
HDTV High Definition Type
Ultra High Definition
Speakers
2
Includes Remote Control
Yes
V-Chip
Yes

Description

Commercial Hospitality HDTV, Diagonal Screen Size 50 in, Overall Height 26 1/8 in, Screen Refresh Rate 60 Hz, Display Type LCD, LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/8 in, Overall Width 44 1/2 in, Weight 24.9 lb, Brightness 400 cd/sq m, VESA Pattern 300x300, Facility Type Commercial, Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Cord Length 70 7/8 in, Includes Power Cord, Includes Remote Control Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.