Window Air Conditioner, 18000 BtuH, R-32

  • Mfr # LW1823HR
  • Zoro # G523942990
product price: 
$
1,083.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Compressor Technology
Fixed Output (Standard)
Hz
60 Hz
Voltage
208V AC, 230V AC
Min. Window Height
18 in
Coverage Area - Maximum
1,000 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW1823HR
Zoro #
G523942990
UPC #
048231606523
Country of Origin
Thailand

Dimensions

Min. Window Height
18 in
Depth
30 1/2 in
Max. Window Width
41 in
Width
25 1/2 in
Min. Window Width
29 in
Height
16 5/8 in

Details

Compressor Technology
Fixed Output (Standard)
Hz
60 Hz
Voltage
208V AC, 230V AC
Coverage Area - Maximum
1,000 sq ft
Operation Mode - HVAC
Cooling/Heating
Coverage Area - Minimum
700 sq ft
CEER Rating
11.1
Phase
Single
Remote Control Functions
Fan Speed, On/Off, Temperature
Chassis Type
Slide Out
Smart Connectivity
No Connectivity
Cooling Capacity - Maximum
18,000 BtuH
Duty Rating
Residential Grade
Power Source
Plug-In
Includes
Drain Pipe, Expandable Side Curtains, Foam Strip, Installation Hardware, Support Hardware
Item
Window Air Conditioner
Heating Capacity - Electric
12,000 BtuH
Control Type
Electronic
Programming Capability
24 hr On/Off Timer
Fits Window Type
Double Hung
Refrigerant Type
R-32
Amps
20 A
Heating Method
Electric Heat
Weight
146 lb
NEMA Plug Configuration - HVAC
6-20P
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 12,000 BtuH, CEER Rating 11.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & reviews