Through the Wall Air Conditioner

  • Mfr # WHAT122-2BW
  • Zoro # G422937295
product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
1130 W, 1160 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAT122-2BW
Zoro #
G422937295
UPC #
840148726956
Country of Origin
Indonesia

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
4 7/8 ft

Details

Item
Through the Wall Air Conditioner
Voltage
208/230V AC
Includes
Universal Interior Trim Kit
Watts
1130 W, 1160 W
Hazardous Location Rating
Group D
Cooling Capacity
12,000 BTU
Hazardous Location Class
Class I
Programming Capability
24 hr On/Off Timer
Number of Speeds
3
Coverage Area - Minimum
550 sq ft
CEER Rating
10
Control Type
Electronic
Dehumidification Rate
0.85 qt/hr
Remote Control Functions
Fan Speed
Seacoast Corrosion Protection
No Protection
Compressor Technology
Fixed Output (Standard)
Power Source
Plug-In
Duty Rating
Residential Grade
Amps
6.5 A, 7 A
Chassis Type
Fixed
Air Flow Direction
Eight-Way
Refrigerant Type
R-32
Hz
60 Hz
Airflow
217 cfm, 246 cfm, 276 cfm
Cooling Capacity - Maximum
12,000 BTU
Coverage Area - Maximum
550 sq ft
Includes Filtration
Air Filtering
Operation Mode - HVAC
Cooling Only
Color
White
Includes Air Filter
Air Filter Included
Hazardous Location Division
Division II
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 12,000 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 10 CEER Rating, 6.5 A, 7 A Amps, 1130 W, 1160 W Watts, Voltage 208/230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 4 7/8 ft, Control Type Electronic, Dehumidification Rate 0.85 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews