Liberty
Portable Hose Cart, Steel, 16-1/2 In.
- Zoro #: G0655523
- Mfr #: 2LRL2
Hover or click to zoom Tap to zoom
Key Features
- Hose Storage Type: Hose Reel Cart
- Construction: Steel
- Color: Tan
- Number of Wheels: 4
- Hose Cap. 5/8-In. I.D.: 300 ft
- Hose Cap. 1/2-In. I.D.: 325 ft
- Cart Height: 35 1/2 in
- Reel Dia.: 16 1/2 in
$149.99
Subtotal: $149.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LIBERTY CommercialDuty Steel Garden Hose Reel Cart, 4 Wheel, Tan, 300 Feet 58 in 870-M1-2
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W 234-A
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch 703-2
- LIBERTY Hose Reel, Steel, 21-1/2in.H, Red 36XR16
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W 245-A
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. 2LRK7
- LIBERTY Liberty Single Arm Navigator Rotating Hose Reel 712
- APACHE Hose Reel, EPDM, Blk, 5/8"x700ft., 200 psi 10030505
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin LGN212B2
- GARTENKRAFT Retractable Hose Reel 1/2" 100ft XW-30S
- XERO Hose Black 100 Foot TAX57-AN1
- Liberty Lawn & Garden Hose Reels