Liberty
Portable Hose Cart, Steel, 17 In. Dia.
Mfr # 2LRK8
Zoro # G1902257
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Hose Reel Cart
- Construction Steel
- Color Green/Silver
- Hose Cap. 1/2-In. I.D. 375 ft
- Reel Dia. 17 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- STENS New 290-795 Throttle Control Cable For Exmark Lazer Z 633696, 1-633696 (290-795)
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- SOLENIS 72LB GRNBLU Shock (52038)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W (245-A)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- LIBERTY Liberty Single Arm Navigator Rotating Hose Reel (712)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- Liberty Watering & Irrigation