Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3 HP FNPT 115 Wide angle float - piggy back

  • Mfr # S38

  • Zoro # G415189588


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10
Discharge NPT
FNPT
Housing Material
Cast Iron
HP
0.3
Includes
Includes 10' cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38
Zoro #
G415189588
UPC #
671812117936
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10
Diameter
1.5 in
Width
9.75 in
Length
9.75 in
Pipe Size
1.5 in
Depth
10.5 in

Details

Discharge NPT
FNPT
Housing Material
Cast Iron
HP
0.3
Includes
Includes 10' cord
Voltage
115
Phase
1
Amps
6.5A
Switch Type
Wide angle float - piggy back
Color
Black
GPM
45

Description

1/3 hp, Submersible Effluent Sump Pump, wide angle float with series plug, 115V, 10' cord


  • Quiet-running, heavy-duty 1/3 hp motor
  • Dual ball bearings
  • Cast iron motor plate
  • High suction ports to reduce jamming
  • High capacity flow rates
  • Vertical float
  • Wide angle float-piggyback (series) plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.