Shop LIBERTY PUMPS

1/3 HP 1-1/2" Submersible Sump Pump 115V Tether

  • Mfr # 233
  • Zoro # G3338343

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ALuminum
Voltage
115V
HP
1/3
Switch Type
Tether
Shaft Seal
Buna N, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
233
Zoro #
G3338343
UPC #
671812002331
Country of Origin
United States
Housing Material
ALuminum
Voltage
115V
HP
1/3
Switch Type
Tether
Shaft Seal
Buna N, Stainless Steel
Bearing Type
Ball
Max. Head
21 ft.
Max. Temp.
140 Degrees F
GPM of Water @ 5 Ft. of Head
37
Base Material
Polypropylene
On Point
10"
Impeller Material
Polypropylene
Agency Compliance
CSA/cUS
Thermal Protection
Yes
GPM of Water @ 20 Ft. of Head
4
Item
Submersible Sump Pump
Features
Mercury Free Float
Amps
5.2
Off Point
4"
Max. Liquid Temp.
140 Degrees F
Motor RPM
3450
GPM of Water @ 15 Ft. of Head
19
Duty
Continuous
Motor Type
Permanent Split Capacitor
Mechanical Seal
Buna N, SS
Discharge NPT
1-1/2"
GPM of Water @ 10 Ft. of Head
30
RPM
3450

Dimensions

Cord Length
10 ft.
Diameter
9-5/8"
Min. Sump Pit Dia.
14"
Height
10-1/2"
Max. Dia. Solids
3/8"

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 10 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 18 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 21 ft, Min. Sump Pit Dia. 14 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT, Max. Diameter Solids 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.