
2 HP Sewage Pump 1 PH 230V 25 Foot Cord 3 Inch Discharge Manual
Mfr # LEH202M3-2
Zoro # G822575868
product price:Â $1,987.99
/eaKey Features
HP
2
Switch Actuation
Manual
Discharge NPT
FNPT
Cord Length
25 ft
GPM
200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEH202M3-2
Zoro #
G822575868
UPC #
671812131901
Country of Origin
United States
Dimensions
Cord Length
25 ft
Details
Item
Sewage Pumps
HP
2
Switch Actuation
Manual
Discharge NPT
FNPT
GPM
200
Amps
18 A
Description
The LEH200-Series by Liberty Pumps is a high head 2in solids handling sewage pump. The LEH200 features Liberty Pumps unique one-piece cast iron body and Quick-connect power cords available in 25ft, 35ft, and 50ft. Available in 2in or 3in flanged discharge and a variety of voltages. The LEH200-Series has a maximum head of 79 feet and is backed by Liberty Pumps 3-year warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.