Zoro Homepage

21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 115V

  • Mfr # P372LE51/A2

  • Zoro # G3349796


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Basin Height
31 1/4 in
Max. Diameter Solids
2 in
Cord Size
16 Gauge, 3 Conductor
GPM of Water @ 20 Ft. of Head
55
Includes
Prewired High Level Alarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P372LE51/A2
Zoro #
G3349796
UPC #
671812111125
Country of Origin
United States

Dimensions

Basin Height
31 1/4 in
Max. Diameter Solids
2 in
Cord Size
16 Gauge, 3 Conductor
Basin Dia.
21 in
Cord Length - Pumps
10 ft.
Cord Length
10 ft
Max. Dia. Solids
2"
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
Vent Size
2 in
Solids Diameter - Maximum
2 in
Inlet Diameter
4 in
Basin Diameter
21 1/2 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in

Details

GPM of Water @ 20 Ft. of Head
55
Includes
Prewired High Level Alarm
Max Head - Pumps
24 ft.
Max. Head - Pumps
24 ft.
Hz
60 Hz
Basin Material
Polyethylene
Inlet
4 in
Max. Liquid Temp.
140 Degrees F
Basin Capacity
41 gal
Voltage - Pumps
115VAC
Vent
2"
Switch Type - Pumps
Piggyback Float
Amps
12
Voltage
115V
HP
1/2
Input Phase AC
1
Cover Material
Polypropylene
Discharge NPT
2" F
GPM of Water @ 10 Ft. of Head
118
Item
Sewage Ejector System
Outlet
2"
Amps - Pumps
12.00
Phase
Single
Motor RPM
1725
GPM of Water @ 5 Ft. of Head
140
GPM of Water @ 25 Ft. of Head
0
GPM of Water @ 15 Ft. of Head
92
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Pump HP
1/2
Pump Body Material
Polyethylene
Max. Head
24 ft
Application
Waste Removal
RPM
1,725 RPM
Rated Voltage
115V AC
Flow Rate @ 20 Ft. of Head
55 gpm
Alarm Included
Yes
Switch Actuation
Tether Float
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
118 gpm
Flow Rate @ 15 Ft. of Head
92 gpm
Flow Rate @ 5 Ft. of Head
140 gpm
Switch Electrical Connection
Piggyback
Number of Pumps
1
Duty Cycle
Continuous
Alarm Application
Indoor
Standards
Basin
Series
P370-Series
Alert Output
Audio, Visual
Liquid Temperature - Maximum
140 Degrees F
Pump Motor Housing Material
Cast Iron
Frequency
60 Hz
Impeller Design
Open
Rotation Speed - Maximum
1,725 RPM
Installation
Floor Standing
Connectivity
Auxiliary Contacts
Power Source
Corded Electric
Includes Alarm
Alarm Included
Discharge Location
Top
Alerts Indicated
High Water
Pump Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
160 gpm
For Media Type
Sewage Water
Discharge Standard
NPT
Feet of Head - Maximum
25 ft
Horsepower
1/2 hp
Discharge Gender
Female

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 140 gpm, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Cord Length 10 ft, Max. Liquid Temp. 140 Degrees F, Max. Head 24 ft, RPM 1,725 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.