Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 24" 1 HP 41.0 gal. Simplex Sewage System 115V

  • Mfr # P382PRG101SD-2

  • Zoro # G5892516


product price: $1,989.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Switch Type
Mechanical Float
Tank Width
25"
Motor Type
Start Capacitor / Run Capacitor
GPM of Water @ 25 Ft. of Head
32
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382PRG101SD-2
Zoro #
G5892516
UPC #
671812136579
Country of Origin
United States

Dimensions

Tank Width
25"
Height
24"
Diameter
24"
Cord Length - Pumps
20 ft.
Tank Length
25"
Cord Length
25 ft
Cord Size
16-3
Manufacturers Warranty Length
3 yr
Basin Height
24 in
Width
25"
Basin Dia.
24 in
Length
25"
Min. Sump Pit Dia.
18"
Max. Diameter Solids
2 in
Pump Discharge Diameter
2 in
Vent Size
2 in
Inlet Dia.
4 in
Basin Diameter
24 1/2 in
Inlet Diameter
4 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in

Details

Switch Type
Mechanical Float
Motor Type
Start Capacitor / Run Capacitor
GPM of Water @ 25 Ft. of Head
32
Base Material
Polyethylene
Impeller Material
Cast Iron
Voltage - Pumps
115VAC
On Point
11 1/2 in
Thermal Protection
yes
Basin Capacity
41 gal
Housing Material
Polyethylene
Features
Compact System 1 HP Grinder with V-Slice(R) Cutter Technology
GPM of Water @ 5 Ft. of Head
44
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Pump HP
1
GPM of Water @ 50 Ft. of Head
1
Motor RPM
1725
Bearing Type
Ball
Input Phase AC
1
Handle
yes
Shaft Seal
Silicon Carbide
Max. Head - Pumps
50 ft.
GPM of Water @ 35 Ft. of Head
22
Inlet
4 in
Includes
Heavy Duty Submersible Pump, Pre-Assembled Basin with Cover and Controls
Phase
Single
Amps - Pumps
12.00
Voltage
115V
GPM of Water @ 10 Ft. of Head
42
GPM of Water @ 45 Ft. of Head
8
Impeller Material - Pumps
Cast Iron
Application
Waste Removal
Agency Compliance
CSA Certified
Cover Material
Polyethylene
Basin Material
Polyethylene
GPM of Water @ 15 Ft. of Head
39
Check Valve
No
Hz
60 Hz
Outlet
2"
Pump Body Material
Polyethylene
Switch Type - Pumps
Float
Item
Sewage Ejector System
Max. Liquid Temp.
140 Degrees F
HP
1
GPM of Water @ 20 Ft. of Head
37
Amps
12.0
GPM of Water @ 40 Ft. of Head
16
Pump RPM
1725
Duty
Continuous
Discharge NPT
2" F
GPM of Water @ 30 Ft. of Head
27
Max. Head
50 ft
Max Head - Pumps
50 ft.
Off Point
4 1/2 in
RPM
1,725 RPM
Rated Voltage
115V AC
Phase - Pumps
1
Flow Rate @ 15 Ft. of Head
39 gpm
Flow Rate @ 5 Ft. of Head
44 gpm
Flow Rate @ 20 Ft. of Head
37 gpm
Flow Rate @ 10 Ft. of Head
42 gpm
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Alarm Included
No
Number of Pumps
1
Switch Actuation
Tether Float
Power Source
Corded Electric
Feet of Head - Maximum
50 ft
Rotation Speed - Maximum
1,725 RPM
Frequency
60 Hz
Series
ProVore380-SD-Series
Standards
CSA Certified
Discharge Gender
Female
Discharge Standard
NPT
Pump Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 10 ft of Head
43 gpm
Includes Alarm
No Alarm Included
Discharge Location
Top
For Media Type
Sewage Water
Installation
Floor Standing
Pump Motor Housing Material
Cast Iron
Impeller Design
Vortex
Horsepower
1 hp

Description

Sewage Ejector System, HP 1, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 1/2 in, On Point 11 1/2 in, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 44 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Max. Diameter Solids 2 in, Cord Length 25 ft, Max. Liquid Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.