Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Sump Pump, Discharge 1-1/2" NPT

  • Mfr # 442-10A-EYE

  • Zoro # G0231338


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Alarm Output
Audible, Phone System, Visual, WiFi
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Min. Sump Pit Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-10A-EYE
Zoro #
G0231338
UPC #
671812137934
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
16 in
Cord Length
8 ft
Width
6"
Manufacturers Warranty Length
3 yr
Cord Length - Pumps
8 ft.
Max. Diameter Solids
1/8 in
Diameter
6"
Length
9-1/2"
Height
12"
Pump Height
12 in
Discharge Dia.
1 1/2 in
Width at Widest Point
6 in
Body Dia.
6 in
Minimum Water Depth
16 in
Body Diameter
6 in
Pump Cord Length
8 ft
Sump Pit Diameter - Minimum
16 in
Compatible Battery Size
Size 27, Size 31
Water Depth - Minimum
16 in
Solids Diameter - Maximum
1/8 in
Discharge Diameter
1 1/2 in

Details

Alarm Output
Audible, Phone System, Visual, WiFi
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Max. Head
22 ft
Agency Compliance
CSA/FCC/UL
Max. Head - Pumps
22 ft.
GPH of Water @ 15 Ft. of Head
1260
Amps/GPH of Water @ 0 Ft. of Head
16
Pump Body Material
ABS
Gauge/Conductor
14/2
Switch Type - Pumps
Caged Automatic Dual Float
Off Point
Adjustable
Requires
Group 27 or 31 Battery
Motor RPM
4500
GPH of Water @ 5 Ft. of Head
2200
Amps/GPH of Water @ 15 Ft. of Head
14.5
Pump RPM
4500
GPH of Water @ 0 Ft. of Head
2700
Impeller Material - Pumps
Glass Filled Polypropylene
Max. Liquid Temp.
104 Degrees F
Alarm Duration - Pumps
Continuous
Alarm Output - Pumps
Audible, Phone System, Visual, WiFi
Handle
No
Amps/GPH of Water @ 5 Ft. of Head
16.0
Shaft Seal Material - Pumps
Hydrogenated Nitrile Butadiene Rubber
Alarm Included
Yes
12VDC Battery Charger
10A
Motor Type
Permanent Magnet
Discharge NPT
1-1/2"
NEC Cord Designation
SJTW
Amps/GPH of Water @ 10 Ft. of Head
15.5
Item - Sump Pumps
Battery Backup Sump Pump
Includes
Battery Charger, Cables, Check Valve, Fittings, Float Switch, Interface
Item
Battery Backup Sump Pump
GPH of Water @ 10 Ft. of Head
1800
On Point
Adjustable
Impeller Material
Polypropylene
Alarm Duration
Continuous
Discharge
1-1/2 in FNPT
Required Battery
Group 27 or 31 Battery
Discharge Standard
Compression
Flow Rate @ 15 Ft. of Head
21 gpm
Pump Voltage
12V DC
Discharge Gender
Female
RPM
4,500 RPM
Flow Rate @ 5 Ft. of Head
36.6 gpm
For Media Type
Clear Water
Current @ 10 ft of Head
15.5 A
Compatible Battery Design
AGM, Gel, Wet Cell
Alerts Indicated
High Water, Power Outage, Pump Fail to Run
Power Source
Vehicle Battery
Pump Rated Voltage
12V DC
Shaft Seal Material
Nitrile Rubber
Horsepower
1/3 hp
Rotation Speed - Maximum
4,500 RPM
Connectivity
Wi-Fi
Feet of Head - Maximum
22 ft
Alert Messaging
Email, Mobile App, Text
Flow Rate @ 10 ft of Head
30 gpm
Alert Output
Audio, Visual
Number of Batteries Required
1
Switch Electrical Connection
Integral
Standards
CSA/FCC/UL

Description

Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 15.5 A, Switch Actuation Dual Micro-Reed Float, Flow Rate @ 10 Ft. of Head 30 gpm, Pump Body Material ABS, Alarm Output Audible, Phone System, Visual, WiFi, Required Battery Group 27 or 31 Battery, Max. Head 22 ft, Impeller Material Polypropylene, Shaft Seal Material - Pumps Hydrogenated Nitrile Butadiene Rubber, On Point Adjustable, Off Point Adjustable, Min. Sump Pit Dia. 16 in, Minimum Water Depth 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.