Zoro Homepage

Check valve, 1-1/2, rubber slip connections

  • Mfr # CV150

  • Zoro # G515189587


product price: $18.65
/ea

Key Features

Pipe Size
1.5 in
Body Material
PVC
Valve Type
RC
Color
Black
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV150
Zoro #
G515189587
UPC #
671812101324
Country of Origin
United States

Dimensions

Pipe Size
1.5 in
Length
2.5 in
Inside Dia. (In.)
1.5 in
Width
2.5 in

Details

Body Material
PVC
Valve Type
RC
Color
Black

Description

  • ABS valve body
  • Rubber slip connect with hose clamps
  • Vertical or horizontal installation
  • 15 PSI rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.