Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check valve, 2, rubber slip connections

  • Mfr # CV200

  • Zoro # G215189597


product price: $26.72
/ea

Key Features

Pipe Size
2 in
Body Material
PVC
Valve Type
RC
Color
Black
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV200
Zoro #
G215189597
UPC #
671812101331
Country of Origin
United States

Dimensions

Pipe Size
2 in
Length
3 in
Width
3 in
Inside Dia. (In.)
2 in

Details

Body Material
PVC
Valve Type
RC
Color
Black

Description

  • ABS valve body
  • Rubber slip connect with hose clamps
  • Vertical or horizontal installation
  • 25 PSI rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.