Zoro Homepage

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24L=3-3

  • Zoro # G215507216


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24L=3-3
Zoro #
G215507216
UPC #
671812135305
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Alerts Indicated
High Water
Current
0 to 14.9 A
Rated Voltage
120/208/240V AC
Series
AE
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Location
Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Dosing Schedule
Demand Dose
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
1 hp
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.