Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24LC2=3-3

  • Zoro # G815507142


product price: $2,003.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24LC2=3-3
Zoro #
G815507142
UPC #
671812176087
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Sump Pump
Current
0 to 14.9 A
Location
Outdoor
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Enclosure Material
Plastic
Product Type
Control Panel
Series
AE
Number of Switches Included
3
Alerts Indicated
High Water
Switch Actuation
Tether Float
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
1 hp

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.