Zoro Homepage

DuplexControlPanel, 0to14.9A, Single

  • Mfr # AE21L=4-3

  • Zoro # G715506719


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21L=4-3
Zoro #
G715506719
UPC #
671812135404
Country of Origin
United States

Dimensions

Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
Switch Actuation
Tether Float
Series
AE
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor
Alert Output
Audio, Visual
Current
0 to 14.9 A
Number of Switches Included
4
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Dosing Schedule
Demand Dose
For Maximum Horsepower
1 hp
Locking Style
Non-Lockable
Alerts Indicated
High Water
Rated Voltage
120/208/240V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
1
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.