Zoro Homepage

DuplexControlPanel, 15to20A, Single

  • Mfr # AE21H=3

  • Zoro # G815506626


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Height
12 in
Includes
(3) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21H=3
Zoro #
G815506626
UPC #
671812106930
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Number of Switches Included
3
Current
15 to 20 A
Enclosure Material
Plastic
Includes Reversing
Non-Reversing
Locking Style
Non-Lockable
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Compatible with Manufacturer Part Number
FL152, FL202, LEH152, LEH202, LSG202, LSGX202
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump
Rated Voltage
120/208/240V AC
Location
Indoor
Series
AE
For Maximum Horsepower
3 hp
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
NEMA Enclosure Rating
1

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.