Zoro Homepage

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # AE54=3-121

  • Zoro # G515507169


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Overall Height
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-121
Zoro #
G515507169
UPC #
671812107128
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Alerts Indicated
High Water
For Maximum Horsepower
1 hp
Rated Voltage
575V AC
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Series
AE
Includes Data Logging
No Data Logging Included
Alert Output
Audio, Visual
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible with Manufacturer Part Number
LE105
Location
Outdoor
Enclosure Material
Plastic
Current
1.6 to 2.5 A

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.